Zoro Homepage

Cafeteria Tray, 18 in L, Red

  • Mfr # CT141805

  • Zoro # G701260403


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Type
Fast Food
Overall Width
14 in
Load Capacity (Lb.)
15 lb
Material
Plastic
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT141805
Zoro #
G701260403
UPC #
077838503973
Country of Origin
Mexico

Dimensions

Overall Width
14 in
Overall Height
1 in
Overall Height (In.)
1 in
Overall Length (In.)
18 in
Overall Width (In.)
14 in
Overall Length
18 in

Details

Item
Cafeteria Tray
Type
Fast Food
Load Capacity (Lb.)
15 lb
Color
Red
Material
Plastic
Number of Compartments
1
Load Capacity
15 lb
Product Type
Cafeteria Tray
Handle Included
No
NSF Certified
Yes

Description

Cafeteria Tray, Overall Width 14 in, Load Capacity 15 lb, Overall Height 1 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Red, Handle Included No, Overall Length 18 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.