Zoro Homepage

Cake/Pie Server, 11 in L, Silver

  • Mfr # 60207

  • Zoro # G809170451


product price: $16.29
/ea

Key Features

Dishwasher Safe
No
Color
Silver
NSF Certified
No
Product Type
Cake/Pie Server
Edge Style
Hammered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60207
Zoro #
G809170451
UPC #
077838881576
Country of Origin
China

Details

Item
Cake/Pie Server
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Product Type
Cake/Pie Server
Edge Style
Hammered

Description

Cake/Pie Server, NSF Certified No, Blade Material Stainless Steel, Product Type Cake/Pie Server, Blade Width 1/2 in, Color Silver, Edge Style Hammered, Handle Material Stainless Steel, Overall Length 11 in, Dishwasher Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.