Carly Ladle, Black, 9.5 In, PK12

  • Mfr # 029503

  • Zoro # G4404662


product price:  $37.70
/pk 12, $3.14/ea

Key Features

Serving Utensil Capacity
1.00 oz
Utensil Material
Polycarbonate
Utensil Handle Material
Polycarbonate
Dishwasher Safe
Yes
Utensil Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029503
Zoro #
G4404662
UPC #
077838835685
Country of Origin
United States

Dimensions

Utensil Length
9 1/2 in
Utensil Width
2 3/8 in
Bowl Diameter
2 3/8 in

Details

Item
Ladle
Serving Utensil Capacity
1.00 oz
Utensil Material
Polycarbonate
Utensil Handle Material
Polycarbonate
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Black
Pour Spout
Yes
Product Type
Ladle
Finish
Unfinished
Handle Coating
Uncoated

Description

Ladle, Overall Length 9 1/2 in, Material Polycarbonate, Finish Unfinished, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 2 3/8 in, Capacity 1 oz, Color Black, Pour Spout Yes, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.