Cateraide, Tall Ice Caddy, 2 Casters, Blk
Mfr # IC2250T03
Zoro # G3115581
product price: $1,335.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC2250T03
Zoro #
G3115581
UPC #
077838119228
Country of Origin
United States
Details
Item
Cateraide,Tall Ice Caddy,2 Casters,Blk
Description
The CARLISLE FOODSERVICE - IC2250T03 Cateraide is a tall ice caddy with two casters, designed to facilitate the transportation and storage of large quantities of ice. The generous dimensions of this black caddy make it suitable for numerous applications where ample amounts of chilled items are required. Its height allows for easy access without excessive bending or reaching, while its built-in casters provide smooth mobility across various surfaces.
Crafted from sturdy materials, the Cateraide Ice Caddy offers durable performance and long-lasting use. The robust construction can withstand frequent usage typically associated with commercial environments such as foodservice operations or event hosting services. It's finished in a sleek black color that lends a professional appearance to any setting.
This product comes as an individual unit, making it adequately suited to businesses needing single pieces rather than bulk purchases. As part of the CARLISLE FOODSERVICE range, this ice caddy is compatible with other products from this line which share similar design aesthetics and functionality standards. In summary, the IC2250T03 Cateraide Tall Ice Caddy provides reliable storage solution combined with ease-of-mobility features for handling large volumes of ice efficiently.
Crafted from sturdy materials, the Cateraide Ice Caddy offers durable performance and long-lasting use. The robust construction can withstand frequent usage typically associated with commercial environments such as foodservice operations or event hosting services. It's finished in a sleek black color that lends a professional appearance to any setting.
This product comes as an individual unit, making it adequately suited to businesses needing single pieces rather than bulk purchases. As part of the CARLISLE FOODSERVICE range, this ice caddy is compatible with other products from this line which share similar design aesthetics and functionality standards. In summary, the IC2250T03 Cateraide Tall Ice Caddy provides reliable storage solution combined with ease-of-mobility features for handling large volumes of ice efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.