Champagne Flute, 6 oz., Clr, PK24

  • Mfr # 564407

  • Zoro # G3115688


product price: $179.99
/pk 24, $7.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Product Type
Champagne Flute
Pattern
Alibi
Bottom Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564407
Zoro #
G3115688
UPC #
077838831342
Country of Origin
China

Dimensions

Bottom Diameter
3 in

Details

Item
Champagne Flute
Color
Clear
Product Type
Champagne Flute
Pattern
Alibi

Description

Champagne Flute, Product Type Champagne Flute, Color Clear, Material Polycarbonate, Bottom Diameter 3 in, Capacity 6 fl oz, Overall Height 9 in, Pattern Alibi, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.