Clear Plate Cover, 10-3/16"-10-1/4", PK12

  • Mfr # 198907

  • Zoro # G3115907


product price:  $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

Diameter
10 5/8 in
Color
Clear
Overall Width
10 5/8 in
Overall Length
10 5/8 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198907
Zoro #
G3115907
UPC #
077838274903
Country of Origin
Mexico

Dimensions

Diameter
10 5/8 in
Overall Width
10 5/8 in
Overall Length
10 5/8 in
For Plate Diameter
10 1/4 in

Details

Item
Plate Cover
Color
Clear
Material
Polycarbonate
For Use With
European Footless Style Plates
Product Type
Plate Cover
NSF Certified
No

Description

Plate Cover, Overall Width 10 5/8 in, Product Type Plate Cover, Color Clear, Diameter 10 5/8 in, For Plate Diameter 10 1/4 in, For Use With European Footless Style Plates, Material Polycarbonate, Overall Length 10 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.