Clear Plate Cover, 10-3/4"-11", PK12
Mfr # 199307
Zoro # G3115898
product price: $309.99
/pk 12, $25.83/ea
Free Shipping & Returns
Key Features
Diameter
11 1/2 in
Color
Clear
Overall Width
11 3/8 in
Overall Length
11 1/2 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199307
Zoro #
G3115898
UPC #
077838806067
Country of Origin
China
Dimensions
Diameter
11 1/2 in
Overall Width
11 3/8 in
Overall Length
11 1/2 in
For Plate Diameter
11 in
Details
Item
Plate Cover
Color
Clear
Material
Polycarbonate
For Use With
Heat Lamps, Heated Carts
Product Type
Plate Cover
NSF Certified
No
Description
Plate Cover, Overall Width 11 3/8 in, Product Type Plate Cover, Color Clear, Diameter 11 1/2 in, For Plate Diameter 11 in, For Use With Heat Lamps, Heated Carts, Material Polycarbonate, Overall Length 11 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.