Clear Plate Cover, 8-11/16"-9-1/8", PK12
Mfr # 190007
Zoro # G3115861
product price:Â $167.99
/pk 12, $14.00/ea
Free Shipping & Returns
Key Features
Color
Clear
For Use With
Plates
For Plate Diameter
9 1/8 in
NSF Certified
No
Product Type
Plate Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190007
Zoro #
G3115861
UPC #
077838216569
Country of Origin
Mexico
Dimensions
For Plate Diameter
9 1/8 in
Details
Item
Plate Cover
Color
Clear
For Use With
Plates
NSF Certified
No
Product Type
Plate Cover
Description
Plate Cover, Overall Width 9 3/8 in, Product Type Plate Cover, Color Clear, Diameter 9 3/8 in, For Plate Diameter 9 1/8 in, For Use With Plates, Material Polycarbonate, Overall Length 9 3/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.