
Coldmaster Carton Chiller, 1 qt.
Mfr # CM110702
Zoro # G3116080
product price: $72.79
/eaKey Features
Material
Plastic
Color
White
Overall Height
7 3/4 in
Product Type
Cold Crock
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM110702
Zoro #
G3116080
UPC #
077838881101
Country of Origin
Mexico
Dimensions
Overall Height
7 3/4 in
Details
Item
Cold Crock
Material
Plastic
Color
White
Product Type
Cold Crock
NSF Certified
Yes
Dishwasher Safe
No
Description
Cold Crock, Product Type Cold Crock, Capacity 1 qt, Dishwasher Safe No, Inside Diameter Not Applicable, Material Plastic, NSF Certified Yes, Overall Height 7 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.