Zoro Homepage

Cork Tray, Round, 14 In, PK12

  • Mfr # 301401

  • Zoro # G7052376


product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns

Key Features

Type
Round
Overall Width
14 3/4 in
Color
Brown
Material
Plastic
Overall Height (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301401
Zoro #
G7052376
UPC #
077838836552
Country of Origin
Mexico

Dimensions

Overall Width
14 3/4 in
Overall Height (In.)
3/4 in
Overall Width (In.)
14 in
Overall Length (In.)
14 in
Overall Height
3/4 in
Overall Length
14 3/4 in

Details

Item
Cork Tray
Type
Round
Color
Brown
Material
Plastic
Product Type
Cork Tray
Handle Included
No
NSF Certified
No

Description

Cork Tray, Overall Width 14 3/4 in, Overall Height 3/4 in, Material Plastic, Product Type Cork Tray, Color Brown, Handle Included No, Overall Length 14 3/4 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.