Shop CARLISLE FOODSERVICE
See all product information
Create Account
Counter Brush, 8 in, Black
- Mfr # 3622503
- Zoro # G824998481
product price:Â
$
14.19
/ea
Key Features
Block Material
Plastic
Height
3 in
Brush Width
2.5 in
Bristle Material
Horsehair
Brush Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3622503
- Zoro #
- G824998481
- UPC #
- 17183962308
- Country of Origin
- Mexico
- Item
- Counter Brush,8 in,Black
- Block Material
- Plastic
- Bristle Material
- Horsehair
- Bristle Trim
- 2.5 in
Dimensions
- Height
- 3 in
- Brush Width
- 2.5 in
- Brush Size
- 8 in
- Brush Length
- 13 in
Description
Counter Brush With Horsehair Bristles 8" - Black
- Removes dust accumulations quickly from hard-to-reach places
- Comfortably shaped block
- Polypropylene block for added durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.