Zoro Homepage

Curved End Rubber Squeegee, Blk, 24in, PK6

  • Mfr # 36324C00

  • Zoro # G3980490


product price: $245.99
/pk 6, $41.00/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Curved
Material
Rubber
Squeegee Frame Material
Metal
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36324C00
Zoro #
G3980490
UPC #
017183071000
Country of Origin
Belgium

Dimensions

Width
24"

Details

Item
Curved End Rubber Squeegee,Blk,24in,PK6
Squeegee Blade Shape
Curved
Material
Rubber
Squeegee Frame Material
Metal

Description

Curved End Rubber Squeegee,Blk,24in,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.