Zoro Homepage

Dbl Foam Neoprene Floor Squeegee, 30", PK6

  • Mfr # 4008300

  • Zoro # G3117681


product price: $288.99
/pk 6, $48.17/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Removal of Dirt, Water, and Debris
Squeegee Frame Material
Steel
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008300
Zoro #
G3117681
UPC #
085404148787
Country of Origin
Canada

Dimensions

Width
30"
Blade Width
30 in
Frame Width
6 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Foam Rubber
Application
Removal of Dirt, Water, and Debris
Squeegee Frame Material
Steel
Frame Material
Steel
Blade Material
Neoprene
Includes Handle
No
Blade Count
2
Product Type
Floor Squeegee
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Blade Width 30 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, Product Type Floor Squeegee, Frame Material Steel, Frame Width 6 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.