Zoro Homepage

Dbl Foam Squeegee, 18", Yllw, PK6

  • Mfr # 4156704

  • Zoro # G3117727


product price: $168.99
/pk 6, $28.17/ea
Free Shipping & Returns

Key Features

Material
Synthetic EVA
Application
Excellent for Use on Uneven Surfaces
Squeegee Frame Material
Polypropylene
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4156704
Zoro #
G3117727
UPC #
085404138139
Country of Origin
Canada

Dimensions

Width
18"

Details

Item
Dbl Foam Squeegee,18",Yllw,Package Quantity 6
Material
Synthetic EVA
Application
Excellent for Use on Uneven Surfaces
Squeegee Frame Material
Polypropylene

Description

Dbl Foam Squeegee,18 In.,Yllw,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.