Zoro Homepage

Dbl Foam Squeegee, 24", Green, PK6

  • Mfr # 4156809

  • Zoro # G3117639


product price: $201.99
/pk 6, $33.67/ea
Free Shipping & Returns

Key Features

Material
Synthetic EVA
Application
Uneven Surfaces
Squeegee Frame Material
Polypropylene
Width
24"
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4156809
Zoro #
G3117639
UPC #
085404138207
Country of Origin
China

Dimensions

Width
24"
Blade Width
24 in
Frame Width
1 in

Details

Item
Squeegee
Material
Synthetic EVA
Application
Uneven Surfaces
Squeegee Frame Material
Polypropylene
Color
Green
Frame Material
Polypropylene
Blade Material
EVA Foam Rubber
Blade Count
2
Product Type
Squeegee

Description

Squeegee, Blade Count 2, Blade Width 24 in, Product Type Squeegee, Application Uneven Surfaces, Color Green, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.