
Dbl Foam Squeegee, 24", Yllw, PK6
Mfr # 4156804
Zoro # G3117849
product price: $203.99
/pk 6, $34.00/ea
Free Shipping & Returns
Key Features
Material
Synthetic EVA
Application
Uneven Surfaces
Squeegee Frame Material
Polypropylene
Width
24"
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4156804
Zoro #
G3117849
UPC #
085404138184
Country of Origin
Belgium
Dimensions
Width
24"
Blade Width
24 in
Frame Width
1 in
Details
Item
Squeegee
Material
Synthetic EVA
Application
Uneven Surfaces
Squeegee Frame Material
Polypropylene
Color
Yellow
Blade Material
EVA Foam Rubber
Frame Material
Polypropylene
Blade Count
2
Product Type
Squeegee
Description
Squeegee, Blade Count 2, Blade Width 24 in, Product Type Squeegee, Application Uneven Surfaces, Color Yellow, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.