Dessert Dish, 5-1/2 oz., Polycarbonate Clear PK24
Mfr # 4532GR07
Zoro # G6385951
product price: $89.39
/pk 24, $3.72/ea
Free Shipping & Returns
Key Features
Capacity
5 oz
Overall Height
2 in
Diameter
3 3/4 in
Color
Clear
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4532GR07
Zoro #
G6385951
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Diameter
3 3/4 in
Details
Item
Dessert Dish
Capacity
5 oz
Color
Clear
Material
Polycarbonate
Description
Dessert Dish, Color Clear, Diameter 3 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Dessert Dish, Capacity 5 oz, Material Polycarbonate, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.