Dinner Plate, 10-1/4", Melamine Tan PK48
Mfr # 43500GR25
Zoro # G6366857
product price: $499.99
/pk 48, $10.42/ea
Free Shipping & Returns
Key Features
Dia. (In.)
10 1/4 in
Overall Height
7/8 in
Diameter
10 1/4 in
Color
Tan
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43500GR25
Zoro #
G6366857
UPC #
00017183967273
Country of Origin
China
Dimensions
Dia. (In.)
10 1/4 in
Overall Height
7/8 in
Diameter
10 1/4 in
Overall Height (In.)
0.84 in
Details
Item
Dinner Plate
Color
Tan
Material
Melamine
Pattern
Dallas Ware
Temp. Resistance (Deg. F)
212 Degrees F
Resistant Temp. (Deg. F)
212 Degrees F
Product Type
Dinner Plate
Description
Dinner Plate, Overall Height 7/8 in, Product Type Dinner Plate, Color Tan, Diameter 10 1/4 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dallas Ware, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.