Zoro Homepage

Dinner Plate, 10", Melamine White PK48

  • Mfr # KL116GR02

  • Zoro # G7585365


product price: $284.99
/pk 48, $5.94/ea
Free Shipping & Returns

Key Features

Dia. (In.)
10 in
Color
White
Material
Melamine
Resistant Temp. (Deg. F)
212 Degrees F
Overall Height (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL116GR02
Zoro #
G7585365
UPC #
00077838210840
Country of Origin
China

Dimensions

Dia. (In.)
10 in
Overall Height (In.)
0.75 in

Details

Item
Dinner Plate
Color
White
Material
Melamine
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Dinner Plate

Description

Dinner Plate, Overall Height 3/4 in, Product Type Dinner Plate, Color White, Diameter 10 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Kingline, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.