Zoro Homepage

Dinner Plate, 8.92" Dia, Tan

  • Mfr # 4350125

  • Zoro # G401288912


product price: $8.49
/ea
Sold in multiples of 48 for $407.52

Key Features

Type
Round
Dia. (In.)
8 23/25 in
Color
Tan
Material
Melamine
Overall Height (In.)
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350125
Zoro #
G401288912
UPC #
077838594919
Country of Origin
China

Dimensions

Dia. (In.)
8 23/25 in
Overall Height (In.)
0.8 in

Details

Item
Dinner Plate
Type
Round
Color
Tan
Material
Melamine
Number of Compartments
1
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Dinner Plate

Description

Dinner Plate, Overall Height 3/4 in, Number of Compartments 1, Product Type Dinner Plate, Color Tan, Diameter 8 7/8 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dallas Ware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.