Zoro Homepage

Dish Dolly, 6 Dividers, Black

  • Mfr # ADD603

  • Zoro # G9958907


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
6
Color
Black
Material
Polyethylene
Overall Length
43 in
Caster Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD603
Zoro #
G9958907
UPC #
077838837023
Country of Origin
United States

Dimensions

Overall Length
43 in
Overall Height
31 3/4 in
Accommodates Plate Size
5-1/2 in to 12-1/2 in
Overall Width
28 in
Caster Dia.
(2) 5 in, (2) 10 in
Overall Height (In.)
31.73
Overall Width (In.)
28
Caster Size (In.)
5 and 10
Compatible Plate Diameter
9 3/4 in

Details

Item
Dish Dolly
Number of Compartments
6
Color
Black
Material
Polyethylene
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Caster Material
Polyurethane
Construction
Polyethylene
Compatible Rack Brand
Carlisle
Drain Holes Included
No
NSF Certified
Yes
Number of Casters
4

Description

Dish Dolly, Compatible Plate Diameter 9 3/4 in, Handle Included Yes, Compatible Rack Brand Carlisle, Overall Length 43 in, Overall Width 28 in, Color Black, Drain Holes Included No, Material Polyethylene, Number of Casters 4, Overall Height 31 3/4 in, Product Type Dish Dolly, Caster Type (2) Rigid, (2) Swivel, Number of Compartments 6, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.