Zoro Homepage

Disher, SS, 3.37 oz., PK12

  • Mfr # 60300-12

  • Zoro # G6337545


product price: $418.99
/pk 12, $34.92/ea
Free Shipping & Returns

Key Features

Serving Utensil Capacity
Size 12
Utensil Material
Stainless Steel
Utensil Handle Material
Plastic
Dishwasher Safe
Yes
Utensil Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60300-12
Zoro #
G6337545
UPC #
077838833759
Country of Origin
Korea, Republic of

Dimensions

Utensil Length
13 in
Utensil Width
2 1/2 in
Bowl Width
2 1/2 in
Scoop Size
#12

Details

Item
Disher
Serving Utensil Capacity
Size 12
Utensil Material
Stainless Steel
Utensil Handle Material
Plastic
Dishwasher Safe
Yes
Utensil Handle Color
Green
NSF Certified
Yes
Utensil Color
Stainless Steel
Product Type
Thumb Disher

Description

Disher, Scoop Size #12, Product Type Thumb Disher, Bowl Width 2 1/2 in, Capacity 3.3 oz, Material 18-8 Stainless, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.