Zoro Homepage

Dishwashing Rack Dolly

  • Mfr # C2220A14

  • Zoro # G7122683


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Aluminum
Overall Width (In.)
20 63/100 in
For Use With
Standard 19.75 x 19.75" Racks
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2220A14
Zoro #
G7122683
UPC #
077838837092
Country of Origin
Mexico

Dimensions

Overall Width (In.)
20 63/100 in
Overall Height (In.)
6.5 in
Overall Length (In.)
20 63/100 in
Overall Width
20 5/8 in

Details

Item
Rack Dolly
Color
Blue
Material
Aluminum
For Use With
Standard 19.75 x 19.75" Racks
Maximum Load Capacity
300 lb
NSF Certified
No

Description

Rack Dolly, Maximum Load Capacity 300 lb, Overall Length 20 5/8 in, Overall Width 20 5/8 in, Color Blue, Material Aluminum, Overall Height 6 1/2 in, Product Type Rack Dolly, Caster Type (4) Swivel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.