Zoro Homepage

Double Old Fashioned, 12 oz., Clr, PK24

  • Mfr # 561207

  • Zoro # G3118138


product price: $124.99
/pk 24, $5.21/ea
Free Shipping & Returns

Key Features

NSF Certified
No
Outside Diameter
3 5/8 in
Diameter
3 5/8 in
Product Type
Double Old Fashioned Tumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561207
Zoro #
G3118138
UPC #
077838817155
Country of Origin
China

Dimensions

Outside Diameter
3 5/8 in
Diameter
3 5/8 in

Details

Item
Double Old Fashioned,12 oz.,Clr,Package Quantity 24
NSF Certified
No
Product Type
Double Old Fashioned Tumbler

Description

Double Old Fashioned,12 oz.,Clr,Package Quantity 24, Outside Diameter 3 5/8 in, Overall Width 3 5/8 in, Product Type Double Old Fashioned Tumbler, Capacity 12 fl oz, Color Clear, Diameter 3 5/8 in, Material SAN, Overall Height 3 3/4 in, Overall Length 3 5/8 in, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.