Shop CARLISLE FOODSERVICE
See all product information
Create Account
Duo-Sweep Flagged Light Industrial Broom Head, 12" Length, Blue/Black
Mfr # 4685314
Zoro # G723332775
product price:Â $16.29
/eaKey Features
Sweep Face
12 in
Block Material
Plastic
Bristle Material
Plastic
Bristle Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4685314
- Zoro #
- G723332775
- UPC #
- 17183411608
- Country of Origin
- Mexico
Dimensions
- Bristle Length
- 4 in
Details
- Sweep Face
- 12 in
- Item
- Industrial Broom Head
- Block Material
- Plastic
- Bristle Material
- Plastic
Description
Accesses corners, floor crevices and small areas between appliances. Flagged filament sweeps fine debris, for light industrial use. Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls and theme parks. Threads on this broom head are 3/4-5 ACME, the standard thread form in the U.S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.