Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraPan Food Pan, Full Size, SS, PK6

  • Mfr # 607004

  • Zoro # G7112165


product price: $291.99
/pk 6, $48.67/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
12 3/4 in
Pan Size
Full Size
Depth
4 in
Capacity
16.6 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607004
Zoro #
G7112165
UPC #
077838839843
Country of Origin
China

Dimensions

Width
12 3/4 in
Pan Size
Full Size
Depth
4 in
Length
20 3/4 in
Overall Length
20 3/4 in
Overall Depth
4 in
Overall Width
12 3/4 in

Details

Item
Steam Table Pan
Material
Stainless Steel
Capacity
16.6 qt
Gauge
Light
Product Type
Steam Table Pan
Anti-Jam
No
Pan Shape
Rectangular
Compatible Pan Type
Full Size
Dishwasher Safe
Yes
Freezer Safe
Yes
NSF Certified
Yes
Oven Safe
Yes

Description

Steam Table Pan, Overall Depth 4 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Steam Table Pan, Anti-Jam No, Capacity 14.4 qt, Compatible Pan Type Full Size, Gauge 24 ga, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.