Shop CARLISLE FOODSERVICE
See all product information
Create Account
Flo-Pac Flexible Plastic Dustpan, 8 x 12, Plastic, Black
Mfr # 36143703
Zoro # G023332956
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Overall Dust Pan Width
8 in
Overall Length
12 in
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36143703
- Zoro #
- G023332956
- UPC #
- 17183165419
- Country of Origin
- China
Dimensions
- Overall Dust Pan Width
- 8 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Item
- Dust Pan
- Basic Dust Pan Material
- Plastic
- Dust Pan Color
- Black
Description
Rubberized hand-held dustpan is lightweight for ease of use. Durable and long-lasting. Works easily with broom handles. Accepts threaded handle to convert to a lobby pan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.