Zoro Homepage

Flo-Pac Medium Green Band Mop

  • Mfr # 369419B00

  • Zoro # G808619999


product price: $22.99
/ea
Sold in multiples of 12 for $275.88

Key Features

Mop Head Color
White
Mop Head Material
Cotton Blend
Handle Length
18
Mop Style
Green Band
Mop Type
Looped-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369419B00
Zoro #
G808619999
UPC #
10085404001171
Country of Origin
Honduras

Dimensions

Handle Length
18
Size
Medium

Details

Mop Head Color
White
Mop Head Material
Cotton Blend
Mop Style
Green Band
Mop Type
Looped-End

Description

Highly absorbent and durable blended 4-ply yarn. Looped-end construction provides greater floor coverage. Mops are not pre-shrunk. Color-coded mops allow for assignment to specific work areas. Handles sold separately. Available in a new brick pack to reduce shelf space. Environmentally friendly packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.