Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia.

  • Mfr # 4526700

  • Zoro # G608620300


product price: $21.39
/ea
Sold in multiples of 12 for $256.68

Key Features

Handle Length
60
Handle Color
Brown
Weight
13-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4526700
Zoro #
G608620300
UPC #
85404501100
Country of Origin
United States

Dimensions

Handle Length
60

Details

Handle Color
Brown
Item
Threaded
Weight
13-3/4

Description

All standard threaded handles are made of lacquered hardwood for consistent dependability. Tapered handles have precision cut tapered end

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.