
Flo-Pac Utility Toothbrush Style Maintenance Brush, 7.25in Brush, 7in Polypropylene Handle, 12PK
Mfr # 4067400
Zoro # G711437499
product price: $55.49
/pk 12, $4.62/eaKey Features
Bristle Color
White
Brush Length
7.25"
Handle Length
7"
Handle Color
Black
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4067400
Zoro #
G711437499
UPC #
-
Country of Origin
China
Dimensions
Brush Length
7.25"
Handle Length
7"
Details
Bristle Color
White
Handle Color
Black
Bristle Material
Nylon
Handle Material
Polypropylene
Description
Great for small jobs, tight areas, and detail work, small parts, seams, threads, and soldered joints. Plastic handle with nylon bristles. BPA free.
- • Great for small jobs, tight areas, and detail work, small parts, seams, threads, and soldered joints.
- • Plastic handle with nylon bristles.
- • BPA free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.