Zoro Homepage

Floor Scrub w/Rubber Squeegee, 10", PK12

  • Mfr # 3619014

  • Zoro # G3122843


product price: $235.99
/pk 12, $19.67/ea
Free Shipping & Returns

Key Features

Material
Polypropylene; Block: Plastic
Application
For Cleaning Flat Surfaces, Under Counters, Around Equipment and Along Baseboards
Connection Type
Threaded
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3619014
Zoro #
G3122843
UPC #
017183041508
Country of Origin
Mexico

Dimensions

Width
10"

Details

Item
Floor Scrub w/Rubber Squeegee,10",Package Quantity 12
Material
Polypropylene; Block: Plastic
Application
For Cleaning Flat Surfaces, Under Counters, Around Equipment and Along Baseboards
Connection Type
Threaded

Description

Floor Scrub w/Rubber Squeegee,10 In.,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.