Zoro Homepage

Floor Sweep w/Squeegee, 18", Blu, PK6

  • Mfr # 3621961814

  • Zoro # G3122940


product price: $237.99
/pk 6, $39.67/ea
Free Shipping & Returns

Key Features

Material
Block/Bristle: Plastic, Handle: Aluminum
Application
Multipurpose
Squeegee Handle Included
With Handle
Width
18"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621961814
Zoro #
G3122940
UPC #
017183968393
Country of Origin
China

Dimensions

Width
18"
Blade Width
18 in
Maximum Handle Length
60 in

Details

Item
Floor Sweep w/Squeegee
Material
Block/Bristle: Plastic, Handle: Aluminum
Application
Multipurpose
Squeegee Handle Included
With Handle
Color
Blue
Features
Dual-Fill Bristles, Lightweight, Non-Absorbent Block and Bristles, Steel Brace for Handle
Handle Material
Aluminum
Product Type
Floor Squeegee
Includes Handle
Yes

Description

Floor Sweep w/Squeegee, Includes Handle Yes, Blade Width 18 in, Handle Material Aluminum, Product Type Floor Squeegee, Application Multipurpose, Color Blue, Features Dual-Fill Bristles, Lightweight, Non-Absorbent Block and Bristles, Steel Brace for Handle, Maximum Handle Length 60 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.