Shop CARLISLE FOODSERVICE
See all product information
Create Account
Fold N Go Cart 15 in x 21 in - Black, Polyethylene, 350 lb Load Capacity, 3 Shelves, 29-1/2 in L
- Mfr # SBC152103
- Zoro # G3981455
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35-3/4 in
Overall Length
29-1/2 in
Overall Width
16 in
Material
Polyethylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBC152103
- Zoro #
- G3981455
- UPC #
- 077838085677
- Country of Origin
- Mexico
- Material
- Polyethylene
- Color
- Black
- Load Capacity
- 350 lb
- Item
- Fold N Go Cart 15 in x 21 in - Black
- Wheel Type
- 4 in Molded-In Metal Reinforcement Plate Casters
- Number of Shelves
- 3
- Utility Cart Shelf Style
- Lipped
- Non-Marking
- Yes
- Caster Type
- (2) Swivel, (2) Locking
- Utility Cart Item
- Fold N Go Cart
- Features
- easily foldable, 4" heavy-duty non-marking swivel casters with molded-in metal reinforcement plates, holds 2 bus boxes per shelf, ships fully assembled
- Assembled
- Yes
- Application
- room service, dessert trays ,or table service, perfect for crowded kitchens and hallways or off-site catering
- Weight
- 42.4 lb
Dimensions
- Overall Height
- 35-3/4 in
- Overall Length
- 29-1/2 in
- Overall Width
- 16 in
- Platform Length
- 20.5 in
- Deck LxWxH
- 20.5 x 15 in
- Shelf Length
- 20-1/2 in
- Shelf Width
- 15"
- Depth
- 40.25 in folded and 35.75 in unfolded
Description
Fold N Go Cart 15 in x 21 in - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.