Zoro Homepage

Food Bar, Brown

  • Mfr # 771101

  • Zoro # G9958891


product price: $3,707.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Brown
Material
Polyethylene
Holding Capacity
6 Full Size Pans
Overall Length
54 1/2 in
Number of Compartments/Wells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771101
Zoro #
G9958891
UPC #
077838836002
Country of Origin
United States

Dimensions

Overall Length
54 1/2 in
Overall Height
54 1/2 in

Details

Item
Food Bar
Color
Brown
Material
Polyethylene
Holding Capacity
6 Full Size Pans
Number of Compartments/Wells
6
NSF Certified
Yes

Description

Food Bar, Product Type Food Bar, Color Brown, Holding Capacity 6 Full Size Pans, Material Polyethylene, Number of Compartments/Wells 6, Overall Height 54 1/2 in, NSF Certified Yes, Overall Length 54 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.