Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Delivery Cart, Dual End Loader

  • Mfr # PC600N03

  • Zoro # G7072773


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Caster Type
5" (2 Fixed, 2 Swivel 1 w/Brake)
Color
Black
Type
Dual End Loader
Overall Depth
24 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC600N03
Zoro #
G7072773
UPC #
077838121986
Country of Origin
United States

Dimensions

Overall Depth
24 1/4 in
Inside Height
17 in
Overall Width
17 in
Overall Height
50 in
Tray Size
12 in x 20 in
Inside Width
13 3/4 in
Inside Depth
20 3/4 in
Caster Dia.
5 in
External Dimensions W x D x H
17x 24.5 x 49.75"
Door Width (In.)
17
Tray Size (In.)
12 x 20 Max Pan Size
Internal Cabinet Dimensions W x D x H
13.12 x 21.25"

Details

Item
Food Pan Double Carrier
Caster Type
5" (2 Fixed, 2 Swivel 1 w/Brake)
Color
Black
Type
Dual End Loader
Caster Material
Polyurethane
Material
Stainless Steel
Insulated / Uninsulated
Insulated
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Number of Compartments
2
Number of Trays
10
Number of Doors
2
Distance Between Rails
4 in
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
0
Loading Orientation
Side-Load
Product Type
Food Pan Double Carrier
Holding Capacity
(10) 2 1/2 in Full Pans
NSF Certified
Yes

Description

Food Pan Double Carrier, Holding Capacity (10) 2 1/2 in Full Pans, Pan Size 2 1/2 in, Number of Compartments 2, Material Stainless Steel, Product Type Food Pan Double Carrier, Caster Material Polyurethane, Caster Type (2) Rigid, (2) Swivel with Brakes, Color Black, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.