Zoro Homepage

Food Pan/Meal Delivery Rack, PK3

  • Mfr # RFP14

  • Zoro # G7019345


product price: $358.99
/pk 3, $119.66/ea
Free Shipping & Returns

Key Features

Number of Compartments
5
Color
Blue
Material
Polypropylene
Overall Width (In.)
19 3/4 in
Compartment Size (In.)
3-1/2 x 18-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP14
Zoro #
G7019345
UPC #
077838837177
Country of Origin
United States

Dimensions

Overall Width (In.)
19 3/4 in
Compartment Size (In.)
3-1/2 x 18-1/2
Overall Depth (In.)
3.2 in
Overall Length (In.)
19 3/4 in
Overall Height (In.)
4 in
Outside Rack Height (In.)
5 in
Overall Width
19 7/8 in
Outside Rack Height
5 in
Compartment Size
3 1/2 x 18 1/2 in
Inside Rack Height
3 1/4 in

Details

Item
Open End Food Pan & Delivery Tray Rack
Number of Compartments
5
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
For Use With
Health Care/Correctional Facilities
Product Type
Open End Tray Rack
Maximum Handling Temperature
180 Degrees F
NSF Certified
Yes

Description

Open End Food Pan & Delivery Tray Rack, Material Polypropylene, Compartment Size 3 1/2 x 18 1/2 in, For Use With Health Care/Correctional Facilities, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Open End Tray Rack, Color Blue, Number of Compartments 5, Outside Rack Height 5 in, Overall Depth 3 1/4 in, Overall Height 5 1/4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.