Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Container, Color Clear, 22 qt

  • Mfr # 1096930

  • Zoro # G212485555


product price: $25.81
/ea
Sold in multiples of 6 for $154.86

Key Features

Color
Clear
Material
Polypropylene
Lid Color
Blue
Capacity
22 qt
Overall Height
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096930
Zoro #
G212485555
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
14 7/8 in
Overall Diameter
12 5/16 in
Inside Diameter
12 5/16 in
Inside Height
14 7/8 in

Details

Color
Clear
Material
Polypropylene
Lid Color
Blue
Item
Food Storage Container
Capacity
22 qt
NSF Certified
Yes
Includes Handle
Yes
Product Type
Food Storage Container
Maximum Temperature
170 Degrees F
Graduation Unit of Measure
Quart
Graduated
Yes
Dishwasher Safe
No
Includes Lid
No
Freezer Safe
No
Microwaveable
No
Minimum Temperature
32 Degrees F

Description

Food Storage Container, Capacity 22 qt, Color Clear, Material Polypropylene, Overall Height 14 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe No, Graduation Unit of Measure Quarts, Maximum Temperature 170 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter 12 5/16 in, Freezer Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.