Zoro Homepage

Food Storage Container, Color Clear, 8 qt

  • Mfr # 1096630

  • Zoro # G712840656


product price: $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Color
Clear
Material
Polypropylene
Lid Color
Red
Capacity
8 qt
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096630
Zoro #
G712840656
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
8 7/8 in
Overall Height
10 3/4 in
Inside Height
10 3/4 in
Inside Diameter
8 7/8 in

Details

Color
Clear
Material
Polypropylene
Item
Food Storage Container
Lid Color
Red
Capacity
8 qt
NSF Certified
Yes
Product Type
Food Storage Container
Includes Handle
Yes
Graduation Unit of Measure
Quart
Dishwasher Safe
No
Graduated
Yes
Maximum Temperature
170 Degrees F
Microwaveable
No
Includes Lid
No
Freezer Safe
No
Minimum Temperature
32 Degrees F

Description

Food Storage Container, Capacity 8 qt, Color Clear, Material Polypropylene, Overall Height 10 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe No, Graduation Unit of Measure Quarts, Maximum Temperature 170 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter 8 7/8 in, Freezer Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.