Zoro Homepage

Food Storage Container, Color White, 18 qt

  • Mfr # 1097802

  • Zoro # G112840546


product price: $15.89
/ea
Sold in multiples of 6 for $95.34

Key Features

Color
White
Material
Polyethylene
Capacity
18 qt
Lid Color
Blue
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097802
Zoro #
G112840546
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Diameter
12 5/16 in
Inside Diameter
12 5/16 in
Inside Height
12 in

Details

Color
White
Material
Polyethylene
Item
Food Storage Container
Capacity
18 qt
Lid Color
Blue
Includes Handle
Yes
Product Type
Food Storage Container
NSF Certified
Yes
Microwaveable
No
Includes Lid
No
Freezer Safe
Yes
Dishwasher Safe
No
Maximum Temperature
180 Degrees F
Graduated
Yes
Graduation Unit of Measure
Quart
Minimum Temperature
-40 Degrees F

Description

Food Storage Container, Capacity 18 qt, Color White, Material Polyethylene, Overall Height 12 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe No, Graduation Unit of Measure Quarts, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 12 5/16 in, Freezer Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.