Zoro Homepage

Food Storage Container, Color White, 4 qt

  • Mfr # 1097402

  • Zoro # G512840672


product price: $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Color
White
Material
Polyethylene
Capacity
4 qt
Lid Color
Green
Product Type
Food Storage Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097402
Zoro #
G512840672
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 3/8 in
Overall Diameter
7 1/8 in
Inside Diameter
7 1/8 in
Inside Height
7 1/8 in

Details

Color
White
Material
Polyethylene
Item
Food Storage Container
Capacity
4 qt
Lid Color
Green
Product Type
Food Storage Container
Includes Handle
Yes
NSF Certified
Yes
Graduated
Yes
Maximum Temperature
180 Degrees F
Minimum Temperature
-40 Degrees F
Microwaveable
No
Freezer Safe
Yes
Dishwasher Safe
No
Graduation Unit of Measure
Quart
Includes Lid
No

Description

Food Storage Container, Capacity 4 qt, Color White, Material Polyethylene, Overall Height 8 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe No, Graduation Unit of Measure Quarts, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 7 1/8 in, Freezer Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.