Fruit Bowl, 4-3/4 oz., Melamine Cafe Blue PK48
Mfr # 4353135
Zoro # G4404531
product price: $162.99
/pk 48, $3.40/ea
Free Shipping & Returns
Key Features
Capacity
4 3/4 oz
Overall Height
1.28 in
Diameter
4.5 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4353135
Zoro #
G4404531
UPC #
077838295892
Country of Origin
China
Dimensions
Overall Height
1.28 in
Diameter
4.5 in
Details
Item
Fruit Bowl
Capacity
4 3/4 oz
Color
Cafe Blue
Material
Melamine
Description
Fruit Bowl, Color Cafe Blue, Diameter 4 5/8 in, Overall Width 4 5/8 in, Overall Length 4 5/8 in, Overall Height 1 1/4 in, Product Type Fruit Bowl, Capacity 4.7 fl oz, Material Melamine, Pattern Dallas Ware, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.