Fruit Bowl, 4-3/4 oz., Melamine Tan PK48
Mfr # 43531-825
Zoro # G6593097
product price: $201.99
/pk 48, $4.21/ea
Free Shipping & Returns
Key Features
Capacity
4 3/4 oz
Overall Height
1.28 in
Diameter
4.5 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43531-825
Zoro #
G6593097
UPC #
077838835012
Country of Origin
China
Dimensions
Overall Height
1.28 in
Diameter
4.5 in
Details
Item
Fruit Bowl
Capacity
4 3/4 oz
Color
Tan
Material
Melamine
Description
Fruit Bowl, Color Tan, Diameter 4 5/8 in, Overall Width 4 5/8 in, Overall Length 4 5/8 in, Overall Height 5 3/4 in, Product Type Fruit Bowl, Capacity 4.7 fl oz, Material Melamine, Pattern Dallas Ware, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.