Zoro Homepage

Fruit Bowl, 4.61 in Dia, 4.70 fl oz

  • Mfr # 4353125

  • Zoro # G601701501


product price: $3.39
/ea
Sold in multiples of 48 for $162.72

Key Features

Type
Fruit Bowl
Capacity
4 7/10 fl oz
Overall Height
1.28 in
Diameter
4.61 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353125
Zoro #
G601701501
UPC #
077838295885
Country of Origin
China

Dimensions

Overall Height
1.28 in
Diameter
4.61 in

Details

Item
Fruit Bowl
Type
Fruit Bowl
Capacity
4 7/10 fl oz
Color
Tan
Material
Melamine

Description

Fruit Bowl, Color Tan, Diameter 4 5/8 in, Overall Width 4 5/8 in, Overall Length 4 5/8 in, Overall Height 1 1/4 in, Product Type Fruit Bowl, Capacity 4.7 fl oz, Material Melamine, Pattern Dallas Ware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.