Shop CARLISLE FOODSERVICE
See all product information
Create Account
Full Weight Cut End Mop Head, Cotton, 16 oz, White
Mfr # 369716B00
Zoro # G023331959
product price:Â
$
4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Launderable
Yes
Application
General Purpose
Mop Type
Wet Mop
Mop Style
Cut End
Mop Head Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369716B00
- Zoro #
- G023331959
- UPC #
- 17183411196
- Country of Origin
- Honduras
Details
- Launderable
- Yes
- Application
- General Purpose
- Mop Type
- Wet Mop
- Item
- Wet Mop Head
- Mop Style
- Cut End
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Color
- White
Description
These mops provide high absorbency at an economical price and are ideal for smooth floors. They provide low coverage with no tailband and are perfect for easy spot cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.