Zoro Homepage

Glass Rack, 16 Compartment, PK6

  • Mfr # RG1614

  • Zoro # G7067146


product price: $227.99
/pk 6, $38.00/ea
Free Shipping & Returns

Key Features

Number of Compartments
16
Color
Blue
Material
Polypropylene
Compartment Size (In.)
4.45 x 4.45 x 3.2
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG1614
Zoro #
G7067146
UPC #
077838837221
Country of Origin
United States

Dimensions

Compartment Size (In.)
4.45 x 4.45 x 3.2
Overall Height (In.)
4 in
Overall Width (In.)
19 3/4 in
Max. Glass Height (In.)
2.94 in
Max. Glass Diameter (In.)
4.19 in
Overall Length (In.)
19 3/4 in
Outside Rack Height (In.)
4 in
Overall Depth (In.)
3.2 in
Overall Width
19 7/8 in
Maximum Cup Diameter
4 1/4 in
Maximum Cup Height
3 in
Inside Rack Height
3 1/4 in
Compartment Size
3 1/2 x 4 7/16 in
Outside Rack Height
4 in

Details

Item
Glass Rack
Number of Compartments
16
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
Product Type
Glass Rack
NSF Certified
Yes
Maximum Handling Temperature
180 Degrees F

Description

Glass Rack, Material Polypropylene, Compartment Size 3 1/2 x 4 7/16 in, Maximum Cup Height 3 in, Maximum Cup Diameter 4 1/4 in, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Glass Rack, Color Blue, Number of Compartments 16, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.