Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack w/3 Extenders, 16 Comp, PK2

  • Mfr # RG16-314

  • Zoro # G7211985


product price: $145.99
/pk 2, $73.00/ea
Free Shipping & Returns

Key Features

Number of Compartments
16
Color
Blue
Material
Polypropylene
Overall Height (In.)
8.72 in
Outside Rack Height (In.)
8.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG16-314
Zoro #
G7211985
UPC #
077838837207
Country of Origin
United States

Dimensions

Overall Height (In.)
8.72 in
Outside Rack Height (In.)
8.72 in
Overall Depth (In.)
7.94 in
Max. Glass Diameter (In.)
4.19 in
Overall Width (In.)
19 3/4 in
Compartment Size (In.)
4.45 x 4.45 x 7.94
Max. Glass Height (In.)
7.69 in
Overall Length (In.)
19 3/4 in
Overall Width
19 7/8 in
Compartment Size
7 7/8 x 4 7/16 in
Maximum Cup Height
7 3/4 in
Outside Rack Height
8 3/4 in
Maximum Cup Diameter
4 1/4 in

Details

Item
Glass Rack with 3 Extenders
Number of Compartments
16
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
Product Type
Glass Rack
NSF Certified
Yes
Maximum Handling Temperature
180 Degrees F

Description

Glass Rack with 3 Extenders, Material Polypropylene, Compartment Size 7 7/8 x 4 7/16 in, Maximum Cup Height 7 3/4 in, Maximum Cup Diameter 4 1/4 in, Maximum Handling Temperature 180 Degrees F, Includes (3) Extenders, Product Type Glass Rack, Color Blue, Number of Compartments 16, Outside Rack Height 8 3/4 in, Overall Depth 8 in, Overall Height 8 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.