Glass Rack w/4 Extenders, 25 Comp, PK2

  • Mfr # RG25-414

  • Zoro # G6539766


product price: $169.99
/pk 2, $85.00/ea
Free Shipping & Returns

Key Features

Number of Compartments
25
Color
Blue
Material
Polypropylene
Outside Rack Height (In.)
10.3 in
Compartment Size (In.)
3.54 x 3.5 x 9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG25-414
Zoro #
G6539766
UPC #
077838837252
Country of Origin
United States

Dimensions

Outside Rack Height (In.)
10.3 in
Compartment Size (In.)
3.54 x 3.5 x 9.5
Overall Length (In.)
19 3/4 in
Overall Depth (In.)
9.5 in
Max. Glass Height (In.)
9.38 in
Overall Width (In.)
19 3/4 in
Overall Height (In.)
10.3 in
Max. Glass Diameter (In.)
3.25 in
Overall Width
19 7/8 in
Maximum Cup Height
9 1/2 in
Maximum Cup Diameter
3 1/4 in
Outside Rack Height
10 1/4 in
Compartment Size
3 9/16 x 3 1/2 in

Details

Item
Glass Rack with 4 Extenders
Number of Compartments
25
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
Product Type
Glass Rack
NSF Certified
Yes
Maximum Handling Temperature
180 Degrees F

Description

Glass Rack with 4 Extenders, Material Polypropylene, Compartment Size 3 9/16 x 3 1/2 in, Maximum Cup Height 9 1/2 in, Maximum Cup Diameter 3 1/4 in, Maximum Handling Temperature 180 Degrees F, Product Type Glass Rack, Color Blue, Number of Compartments 25, Outside Rack Height 10 1/4 in, Overall Depth 9 1/2 in, Overall Height 10 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.