Glasteel Tray, 18 x 14, Almond, PK12

  • Mfr # 1814FG095

  • Zoro # G6323527


product price:  $234.99
/pk 12, $19.58/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Material
Fiberglass
Overall Length (In.)
18 in
Overall Height (In.)
3/4 in
Overall Width (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1814FG095
Zoro #
G6323527
UPC #
077838835562
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length (In.)
18 in
Overall Height (In.)
3/4 in
Overall Width (In.)
14 in
Overall Height
3/4 in
Overall Length
18 in

Details

Item
Food Tray
Color
Almond
Material
Fiberglass
Number of Compartments
1
Product Type
Cafeteria Tray
Handle Included
No
NSF Certified
Yes

Description

Food Tray, Overall Width 14 in, Overall Height 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Almond, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.