Handled Soup Bowl, 12 oz., SAN/Polycarbonate White PK24
Mfr # 7420GR02
Zoro # G7227936
product price: $336.99
/pk 24, $14.04/ea
Free Shipping & Returns
Key Features
Capacity
12 oz
Overall Height
2 3/8 in
Diameter
5 1/4 in
Color
White
Material
Polycarbonate/SAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7420GR02
Zoro #
G7227936
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 3/8 in
Diameter
5 1/4 in
Details
Item
Handled Soup Bowl
Capacity
12 oz
Color
White
Material
Polycarbonate/SAN
Description
Handled Soup Bowl, Color White, Diameter 5 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Handled Soup Bowl, Capacity 12 oz, Material Polycarbonate/SAN, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.