Handled Soup Bowl, 8 oz., SAN/Polycarbonate Stone PK24
Mfr # 7006GR19
Zoro # G7078066
product price: $273.99
/pk 24, $11.42/ea
Free Shipping & Returns
Key Features
Capacity
8 oz
Overall Height
1 7/8 in
Diameter
4 5/8 in
Color
Stone
Material
Polycarbonate/SAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7006GR19
Zoro #
G7078066
UPC #
00017183967273
Country of Origin
Mexico
Dimensions
Overall Height
1 7/8 in
Diameter
4 5/8 in
Details
Item
Handled Soup Bowl
Capacity
8 oz
Color
Stone
Material
Polycarbonate/SAN
Description
Handled Soup Bowl, Color Stone, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Handled Soup Bowl, Capacity 8 oz, Material Polycarbonate/SAN, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.